Beli foam sealant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Xtraseal Insulation and Contruction SealantDeskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- GRH Sealant PU Foamatribut:
- Color: Beige
- POLY-PUSH Reducer Socketatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- Dowsil Glass Sealant AceticDeskripsi:General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.atribut:
- Appearance: Non-slum paste
- Tack-free Time (minute): 11
- Density (g/cm³): 369
- Tensile Strength (MPa): 2.1
- POLY-PUSH Teeatribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- WOKIN PP - R Pipe Welding Machine SetDeskripsi:- CE approval- Packing: steel box with color paper and shrinkatribut:
- Frequency (Hz): 50
- Heating Sockets (mm): 20, 25, 32, 40, 50, 63
- Input Power (W): 800
- Plug & Cable: CE approved 1.8m
- Thermoregulator (°C): 0 to 300
- Voltage (V): 230
- Sika Sikaboom AP High Yield Expanding FoamDeskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Kingdom Mesin Las Pipa PPRDeskripsi:Mesin las pipa untuk sambungan pipa jenis PPR yang terbuat dari polypropylene yang tahan terhadap suhu tinggi dan biasa digunakan untuk water heater atau pemanas air untuk kebutuhan kebersihan
- POLY-PUSH Straight Coupleratribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
- Bostik Repair FoamDeskripsi:Bostik Fireban® Expanda Foam is a ready to use, single component, self-expanding, polyurethane foam, fire resistant up to a period of 2 hours as per AS1530.4 -2014.
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- PUFF DINO PU Foamatribut:
- Volume (ml): 750
- MAPEI Foam Pengisi CelahDeskripsi:Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.atribut:
- Volume (ml): 750
- Color: White
- Packaging: Spray
- FESTO Electrical Sub-Baseatribut:
- Mounting Position: Any
- Contamination Level: 3
- Signal Status Display: LED
- Surge Resistance (kV): 0.8
- POLY-PUSH Flange AdaptorDeskripsi:Poly Push Flange Adaptor HDPE Compression Fittings PN16Berfungsi sebagai penyambung antara pipa dengan ujung berbeda, misalnya pipa berujung polos (plain end) dengan pipa berujung flange (flanged end), atau untuk menghubungkan pipa dengan peralatan seperti valve atau pompa. Adaptor ini memungkinkan transisi yang aman dan kuat antara dua jenis sambungan yang berbeda dalam sistem perpipaan.atribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: ISO 4427 - 2.2007/SNI 4829.2 : 2015
- Dextone Lem Silikon SerbagunaDeskripsi:Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.atribut:
- Initial Dry Time (minute): 5-20
- Specific Gravity (g/mL): 0.97
- Temperature Resistance (°C): -45 to 150
- Elasticity (%): 580
- Pressure Power (g/minute): 633
- Hardness: 19 Shore-A
- Movement Capacity (%): 25
- Volume (ml): 300
- POLY-PUSH Male Adaptoratribut:
- Material: PE
- Pressure Nominal (bar): 16
- Standards: EN ISO 15874AS/NZS4129
Daftar Harga foam sealant Terbaru March 2026
| Xtraseal Insulation and Contruction Sealant | Rp98.900 |
| GRH Sealant PU Foam | Rp98.900 |
| POLY-PUSH Reducer Socket | Rp20.900 |
| Dowsil Glass Sealant Acetic | Rp39.900 |
| POLY-PUSH Tee | Rp24.900 |
| WOKIN PP - R Pipe Welding Machine Set | Rp559.900 |
| Sika Sikaboom AP High Yield Expanding Foam | Rp319.900 |
| Kingdom Mesin Las Pipa PPR | Rp1.799.900 |
| POLY-PUSH Straight Coupler | Rp15.900 |
| Bostik Repair Foam | Rp349.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Xtraseal%20Insulation%20and%20Contruction%20Sealant/k6P103672726-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/GRH%20Sealant%20PU%20Foam/gdP106885589-1.jpg)
/POLY-PUSH%20Reducer%20Socket/kiP112008738-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dowsil%20Glass%20Sealant%20Acetic/g9P103635585-2.jpg)
/POLY-PUSH%20Tee/m0P112008792-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/WOKIN%20PP%20-%20R%20Pipe%20Welding%20Machine%20Set/jtP110933713-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam/4oP103209168-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/Kingdom%20Mesin%20Las%20Pipa%20PPR/pqP104666926-1.jpg)
/POLY-PUSH%20Straight%20Coupler/liP112008774-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Bostik%20Repair%20Foam/omP108104886-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PUFF%20DINO%20PU%20Foam/rhP105718989-1.jpg)


/POLY-PUSH%20Flange%20Adaptor/ibP112008659-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20PVC/MAXPOWER%20PPR%20Pipe%20Heater/P102054925-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Dextone%20Lem%20Silikon%20Serbaguna/P102037553-2.jpg)
/POLY-PUSH%20Male%20Adaptor/itP112008677-1.jpg)